JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Plastic, Color Black, 600, Napkin Dispenser

SAN JAMAR| Zoro #: G1878807| Mfr #: H5005PTBK

$28.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1878807 Mfr #: H5005PTBK
Item: Napkin DispenserMaterial: PLASTIC
Height: 16-1/4"Depth: 8"
Color: BlackCapacity: 600
Napkin Size: 6-1/2" x 4-1/2" to 5-1/4"Foodservice Dispenser Mounting: Wall
Requirement: Full Fold NapkinsWidth: 7-1/2"
Country of Origin (subject to change): China

Product Description

Fullfold Napkin dispenser, Single Napkin, Plastic Material, Color Black, 600 Fullfold Napkins Capacity, Wall Mount

Product Reviews

Save 15%. Sign up for Z-mail.