JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Plastic, Color Black, 550, Napkin Dispenser

SAN JAMAR| Zoro #: G0711024| Mfr #: H5005TBKGR

$38.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0711024 Mfr #: H5005TBKGR
Item: Napkin DispenserWidth: 7-1/2"
Material: PLASTICHeight: 16"
Depth: 8"Color: Black
Capacity: 550Napkin Size: 6-1/2" x 4-1/2" to 5-1/4"
Foodservice Dispenser Mounting: CountertopRequirement: Full Fold Napkins
Country of Origin (subject to change): China

Product Description

Napkin Dispenser, Single Napkin, Plastic Material, Color Black, 550 Fullfold Napkins Capacity, Counter Top, Table Top Mount
Save 15%. Sign up for Z-mail.