20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Plastic, Steel, Color Clear, SS, 750

SAN JAMAR| Zoro #: G1694646| Mfr #: H2003CLSS

$161.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1694646 Mfr #: H2003CLSS
Item: Napkin DispenserColor: Stainless Steel, Clear
Capacity: 750Napkin Size: 6-1/2" x 4-1/2" to 5-1/4"
Foodservice Dispenser Mounting: In-CounterRequirement: Interfold Napkins
Width: 8"Material: Steel, Plastic
Height: 20-1/2"Depth: 9-3/4"
Country of Origin (subject to change): China

Product Description

Napkin Dispenser, Single Napkin, Steel and Plastic Material, Color Clear, Stainless Steel, 750 Interfold Napkins Capacity, In-Counter Mount

Product Reviews

Save 15%. Sign up for Z-mail.