20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Plastic, Steel, Color Clear, SS, 750

SAN JAMAR| Zoro #: G0471247| Mfr #: H2005CLSS

$160.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0471247 Mfr #: H2005CLSS
Item: Napkin DispenserNapkin Size: 6-1/2" x 4-1/2" to 5-1/4"
Foodservice Dispenser Mounting: In-CounterRequirement: Full Fold Napkins
Width: 8"Material: Steel, Plastic
Height: 20-1/2"Depth: 9-3/4"
Color: Stainless Steel, ClearCapacity: 750
Country of Origin (subject to change): China

Product Description

Napkin Dispenser, Single Napkin, Steel and Plastic Material, Color Clear, Stainless Steel, 750 Fullfold Napkin Capacity, In-Counter Mount

Product Reviews

Save 15%. Sign up for Z-mail.