San Jamar
Saf Check Chlorine Measure
- Zoro #: G4302995
- Mfr #: SFC1250CL
Tap to zoom
Hover or click to zoom
$18.80
- Item: Chlorine Tester without Thermometer
- Material: Plastic
- Size: 6 in x 2 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.80
San Jamar #SFC1250CL Specifications
- Zoro #: G4302995
- Mfr #: SFC1250CL
- Item: Chlorine Tester without Thermometer
- Material: Plastic
- Size: 6 in x 2 in
- Dimensions: 6 in x 2 in
- Includes: Saf Check, Rolls
- For Use With: Saf Check Rolls
- Type: Sanitizing Tool
- Product Type: Chlorine Tester without Thermometer
- Country of Origin (subject to change): China
Description
Chlorine Tester without Thermometer, Sanitizing Tool, Size 6 in x 2 in, Dimensions 6 in x 2 in, Material Plastic, For Use With Saf Check Rolls, Includes Saf Check, Rolls