Shop Alternate Products
This Product is Discontinued
San Jamar
Syrup Pump, 2 1/2 Quarts, Chrome (Discontinued)
Mfr # P8400
Zoro # G1892301
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type In Counter, Countertop
- Includes 2 1/2 Quart Containers, Fountain Jar
- Material Stainless
- Color Chrome
- Depth (In.) 12 1/4 in