4000GB WD_BLACK SN7100, M.2 2280, NON-SED, CHANNEL, SSD WORLDWIDE

  • Mfr # WDS400T4X0E-00CJA0

  • Zoro # G916131741


product price:  $1,816.99
/ea
Free Shipping & Returns

Key Features

Width
0.9 in
Length
3.2 in
Maximum Sequential Read
6.84-GB/s
Operating System
Windows 10+
Maximum Sequential Write
6.54-GB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WDS400T4X0E-00CJA0
Zoro #
G916131741
UPC #
718037902982
Country of Origin
Thailand

Dimensions

Width
0.9 in
Length
3.2 in

Details

Maximum Sequential Read
6.84-GB/s
Operating System
Windows 10+
Maximum Sequential Write
6.54-GB/s
Random 4KB Write
1350000IOPS
Product Line
WD_BLACK
Storage Capacity
4 TB
Drive Interface Standard
PCI Express NVMe 4.0
Random 4KB Read
900000IOPS
Platform Supported
PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.