1-1/2" SS Air Double Diaphragm Pump 105 GPM 220F

SANDPIPER| Zoro #: G1954531| Mfr #: HDB1 1/2,SGN7SS

$4737.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 1-1/2"
Self-Priming Wet: 25 ft.
Max. Dia. Solids: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1954531 Mfr #: HDB1 1/2,SGN7SS
Inlet/Outlet Size: 1-1/2"Self-Priming Wet: 25 ft.
Max. Dia. Solids: 1/4"Height: 22-3/16"
Ball Material: PTFEManifold Connection: Single
Air Inlet Size: 3/4" FNPTDiaphragm Material: PTFE - Neoprene Backup
Max. Temp.: 220 Degrees FBody Material: Stainless steel
Width: 15-1/2"Length: 16-13/16"
Max. Operating Pressure: 125 psiCheck Seat Material: PTFE
Valve Type: BallOperation Type: Air Operated
Connection Style: NPTMax. Flow GPM: 105
Self-Priming Dry: 20 ft.Manufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Stainless Steel, Inlet/Outlet Size 1-1/2 In., Connection Style NPT, Air Inlet Size 3/4 In. FNPT, Max. Flow GPM 105, Max. Operating Pressure 125 psi, Max. Temp. 220 Degrees F, Diaphragm Material PTFE - Neoprene Backup, Ball Material PTFE, Check Seat Material PTFE, Max. Dia. Solids 1/4 In., Manifold Connection Multiport, Length 16-13/16 In., Width 15-1/2 In., Height 22-3/16 In., Self-Priming Dry 20 ft.

Reviews