1" Stainless Steel Gas Double Diaphragm Pump 45 GPM 220F

SANDPIPER| Zoro #: G2052154| Mfr #: G1FB1STTXNSX00

$3331.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 1"
Self-Priming Wet: 25 ft.
Max. Dia. Solids: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2052154 Mfr #: G1FB1STTXNSX00
Inlet/Outlet Size: 1"Self-Priming Wet: 25 ft.
Max. Dia. Solids: 1/4"Height: 12-23/32"
Ball Material: PTFEManifold Connection: Single
Air Inlet Size: 1/2" FNPTDiaphragm Material: PTFE - Buna Backup
Max. Temp.: 220 Degrees FBody Material: Stainless steel
Width: 10-1/4"Length: 10-3/8"
Max. Operating Pressure: 100 psiCheck Seat Material: PTFE
Valve Type: BallOperation Type: Natural Gas Operated
Connection Style: NPTMax. Flow GPM: 45
Self-Priming Dry: 20 ft.Manufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Natural Gas Operated, Valve Type Ball, Body Material Stainless Steel, Inlet/Outlet Size 1 In., Connection Style NPT, Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 45, Max. Operating Pressure 100 psi, Max. Temp. 220 Degrees F, Diaphragm Material PTFE - Buna Backup, Ball Material PTFE, Check Seat Material PTFE, Max. Dia. Solids 1/4 In., Manifold Connection Single, Length 10-3/8 In., Width 10-1/4 In., Height 12-23/32 In., Self-Priming Dry 20 ft.

Reviews