2" Stainless Steel Gas Double Diaphragm Pump 150 GPM 220F

SANDPIPER| Zoro #: G1458213| Mfr #: G20B1STTXNSX00

$8407.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 2"
Manifold Connection: Single
Item: Double Diaphragm Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1458213 Mfr #: G20B1STTXNSX00
Inlet/Outlet Size: 2"Manifold Connection: Single
Item: Double Diaphragm PumpMax. Temp.: 220 Degrees F
Max. Operating Pressure: 100 psiValve Type: Ball
Check Seat Material: PTFEWidth: 16-7/8"
Diaphragm Material: PTFE - Buna BackupBody Material: Stainless steel
Ball Material: PTFEHeight: 26-5/16"
Max. Flow GPM: 150Air Inlet Size: 3/4" FNPT
Self-Priming Dry: 20 ft.Self-Priming Wet: 25 ft.
Length: 12-19/32"Manufacturers Warranty Length: 1 yr.
Operation Type: Natural Gas OperatedMax. Dia. Solids: 1/4"
Connection Style: NPTCountry of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Natural Gas Operated, Valve Type Ball, Body Material Stainless Steel, Inlet/Outlet Size 2 In., Connection Style NPT, Air Inlet Size 3/4 In. FNPT, Max. Flow GPM 150, Max. Operating Pressure 100 psi, Max. Temp. 220 Degrees F, Diaphragm Material PTFE - Buna Backup, Ball Material PTFE, Check Seat Material PTFE, Max. Dia. Solids 1/4 In., Manifold Connection Single, Length 12-19/32 In., Width 16-7/8 In., Height 26-5/16 In., Self-Priming Dry 20 ft.

Reviews