BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3" Stainless Steel Gas Double Diaphragm Pump 235 GPM 220F

SANDPIPER| Zoro #: G2091661| Mfr #: G30B1STTXNSX00

$12365.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 3"
Manifold Connection: Single
Item: Double Diaphragm Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2091661 Mfr #: G30B1STTXNSX00
Inlet/Outlet Size: 3"Manifold Connection: Single
Item: Double Diaphragm PumpMax. Temp.: 220 Degrees F
Max. Operating Pressure: 100 psiValve Type: Ball
Check Seat Material: PTFEWidth: 15-1/2"
Diaphragm Material: PTFE - Buna BackupBody Material: Stainless steel
Ball Material: PTFEHeight: 22-3/16"
Max. Flow GPM: 235Air Inlet Size: 3/4" FNPT
Self-Priming Dry: 20 ft.Self-Priming Wet: 25 ft.
Length: 16-13/16"Manufacturers Warranty Length: 1 yr.
Operation Type: Natural Gas OperatedMax. Dia. Solids: 1/4"
Connection Style: NPTCountry of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Natural Gas Operated, Valve Type Ball, Body Material Stainless Steel, Inlet/Outlet Size 3 In., Connection Style NPT, Air Inlet Size 3/4 In. FNPT, Max. Flow GPM 235, Max. Operating Pressure 100 psi, Max. Temp. 220 Degrees F, Diaphragm Material PTFE - Buna Backup, Ball Material PTFE, Check Seat Material PTFE, Max. Dia. Solids 1/4 In., Manifold Connection Single, Length 16-13/16 In., Width 15-1/2 In., Height 22-3/16 In., Self-Priming Dry 20 ft.

Reviews