Sandpiper
Dbl DiaphragmPmp, FNPT, TPV/PP, 1/4in, 5gpm
Mfr # PB 1/4,TS4PP.
Zoro # G1951569
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 5 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 180 Degrees F
Explore More Products
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene S1FB1S1WANS000.
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 150 GPM S20B1I1EANS000.
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 6.8 GPM WR10PP5BPP9.
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, 100 GPM S15B3P2PPUS000.
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 15 GPM S05B1ABWANS000.
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, 45 GPM S1FB1S2TANS000.
- SANDPIPER Dbl DiaphragmPmp, FNPT, PTFE, 3/4in, 285gpm S30B1I2TANS600.
- SANDPIPER Air Operated Diaphragm Pump, 140 scfm SPB20FAAR0SS006NR1
- SANDPIPER Double Diaphragm Pump, PVDF, Air Operated, Santoprene, 14 GPM S05B2K1TPNS000.
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 12 GPM 3HJW7
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 GPM E5SP5F559C-FP
- Sandpiper Diaphragm Pumps