THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1" Aluminum Air Double Diaphragm Pump 70 GPM 190F

SANDPIPER| Zoro #: G1311913| Mfr #: HDF1,DB2A

$1563.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Air Inlet Size: 1/2" FNPT
Connection Style: NPT
Max. Flow GPM: 70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1311913 Mfr #: HDF1,DB2A
Air Inlet Size: 1/2" FNPTConnection Style: NPT
Max. Flow GPM: 70Valve Type: Flap
Body Material: AluminumOperation Type: Air Operated
Height: 15-11/16"Self-Priming Dry: 17 ft.
Length: 10-13/16"Check Seat Material: Buna-N
Diaphragm Material: BunaMax. Dia. Solids: 1"
Manufacturers Warranty Length: 1 yr.Manifold Connection: Single
Max. Temp.: 190 Degrees FMax. Operating Pressure: 125 psi
Self-Priming Wet: 24 ft.Inlet/Outlet Size: 1"
Item: Double Diaphragm PumpWidth: 16-3/4"
Ball Material: BunaCountry of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Flap, Body Material Aluminum, Inlet/Outlet Size 1 In., Connection Style NPT, Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 70, Max. Operating Pressure 125 psi, Max. Temp. 190 Degrees F, Diaphragm Material Buna, Ball Material Buna, Check Seat Material Buna-N, Max. Dia. Solids 1 In., Manifold Connection Single, Length 10-13/16 In., Width 16-3/4 In., Height 15-11/16 In., Self-Priming Dry 17 ft., Self-Priming Wet 24 ft.

Reviews