1" Aluminum Air Double Diaphragm Pump 42 GPM 275F

SANDPIPER| Zoro #: G1464425| Mfr #: SB1,SS5A

$1241.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Air Inlet Size: 1/2" FNPT
Connection Style: NPT
Max. Flow GPM: 42
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1464425 Mfr #: SB1,SS5A
Air Inlet Size: 1/2" FNPTConnection Style: NPT
Max. Flow GPM: 42Valve Type: Ball
Body Material: AluminumOperation Type: Air Operated
Height: 14-7/16"Self-Priming Dry: 20 ft.
Length: 13-9/32"Check Seat Material: Santoprene(R)
Diaphragm Material: Santoprene(R)Max. Dia. Solids: 1/4"
Manufacturers Warranty Length: 1 yr.Manifold Connection: Single
Max. Temp.: 275 Degrees FMax. Operating Pressure: 125 psi
Self-Priming Wet: 25 ft.Inlet/Outlet Size: 1"
Item: Double Diaphragm PumpWidth: 11-3/4"
Ball Material: Santoprene(R)Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet Size 1 In., Connection Style NPT, Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 42, Max. Operating Pressure 125 psi, Max. Temp. 275 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Santoprene(R), Max. Dia. Solids 1/4 In., Manifold Connection Single, Length 13-9/32 In., Width 11-3/4 In., Height 14-7/16 In., Self-Priming Dry 20 ft.

Reviews