Double Diaphragm Pump, Air Operated, 2"

SANDPIPER| Zoro #: G2392406| Mfr #: HDB2,DGN3CI

$3650.97 /ea

This item ships free. DetailsStandard ground shipping
Details:
Inlet/Outlet Size: 2"
Manifold Connection: Single
Item: Double Diaphragm Pump
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2392406 Mfr #: HDB2,DGN3CI
Inlet/Outlet Size: 2"Manifold Connection: Single
Item: Double Diaphragm PumpMax. Temp.: 220 Degrees F
Max. Operating Pressure: 125 psiValve Type: Ball
Check Seat Material: PTFEWidth: 15-1/2"
Diaphragm Material: PTFE - Neoprene BackupBody Material: Cast-iron
Ball Material: PTFEHeight: 23-1/4"
Max. Flow GPM: 135Air Inlet Size: 3/4" FNPT
Self-Priming Dry: 20 ft.Self-Priming Wet: 25 ft.
Length: 16-13/16"Manufacturers Warranty Length: 1 yr.
Operation Type: Air OperatedMax. Dia. Solids: 3/8"
Connection Style: NPTCountry of Origin (subject to change): United States

Product Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Cast-Iron, Inlet/Outlet Size 2 In., Connection Style NPT, Air Inlet Size 3/4 In. FNPT, Max. Flow GPM 135, Max. Operating Pressure 125 psi, Max. Temp. 220 Degrees F, Diaphragm Material PTFE - Neoprene Backup, Ball Material PTFE, Check Seat Material PTFE, Max. Dia. Solids 3/8 In., Manifold Connection Single, Length 16-13/16 In., Width 15-1/2 In., Height 23-1/4 In., Self-Priming Dry 20 ft., Self-Priming Wet 25 ft.

Product Reviews