Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

2" Aluminum Air Double Diaphragm Pump 140 GPM 275F

SANDPIPER| Zoro #: G1268206| Mfr #: HDF2,DP6A

$2897.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 2"
Manifold Connection: Single
Item: Double Diaphragm Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1268206 Mfr #: HDF2,DP6A
Inlet/Outlet Size: 2"Manifold Connection: Single
Item: Double Diaphragm PumpMax. Temp.: 275 Degrees F
Max. Operating Pressure: 125 psiValve Type: Flap
Check Seat Material: Santoprene(R)Width: 21-3/4"
Diaphragm Material: Santoprene(R)Body Material: Aluminum
Ball Material: Santoprene(R)Height: 20-5/16"
Max. Flow GPM: 140Air Inlet Size: 3/4" FNPT
Self-Priming Dry: 24 ft.Self-Priming Wet: 29 ft.
Length: 13-5/8"Manufacturers Warranty Length: 1 yr.
Operation Type: Air OperatedMax. Dia. Solids: 2"
Connection Style: NPTCountry of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Flap, Body Material Aluminum, Inlet/Outlet Size 2 In., Connection Style NPT, Air Inlet Size 3/4 In. FNPT, Max. Flow GPM 140, Max. Operating Pressure 125 psi, Max. Temp. 275 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Santoprene(R), Max. Dia. Solids 2 In., Manifold Connection Single, Length 13-5/8 In., Width 21-3/4 In., Height 20-5/16 In., Self-Priming Dry 24 ft.

Reviews