2" Cast Iron Air Double Diaphragm Pump 140 GPM 275F

SANDPIPER| Zoro #: G2108111| Mfr #: HDF2,DP6I

$3075.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Air Inlet Size: 3/4" FNPT
Connection Style: NPT
Max. Flow GPM: 140
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2108111 Mfr #: HDF2,DP6I
Air Inlet Size: 3/4" FNPTConnection Style: NPT
Max. Flow GPM: 140Valve Type: Flap
Body Material: Cast-ironOperation Type: Air Operated
Height: 20-5/16"Self-Priming Dry: 24 ft.
Length: 13-5/8"Check Seat Material: Santoprene(R)
Diaphragm Material: Santoprene(R)Max. Dia. Solids: 2"
Manufacturers Warranty Length: 1 yr.Manifold Connection: Single
Max. Temp.: 275 Degrees FMax. Operating Pressure: 125 psi
Self-Priming Wet: 29 ft.Inlet/Outlet Size: 2"
Item: Double Diaphragm PumpWidth: 21-3/4"
Ball Material: Santoprene(R)Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Flap, Body Material Cast-Iron, Inlet/Outlet Size 2 In., Connection Style NPT, Air Inlet Size 3/4 In. FNPT, Max. Flow GPM 140, Max. Operating Pressure 125 psi, Max. Temp. 275 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Santoprene(R), Max. Dia. Solids 2 In., Manifold Connection Single, Length 13-5/8 In., Width 21-3/4 In., Height 20-5/16 In., Self-Priming Dry 24 ft.

Reviews