WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Double Diaphragm Pump, Air Operated, 2"

SANDPIPER| Zoro #: G1916187| Mfr #: HDF2,DV6S

$7881.65 /ea

This item ships free. DetailsStandard ground shipping
Details:
Inlet/Outlet Size: 2"
Manifold Connection: Single
Item: Double Diaphragm Pump
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1916187 Mfr #: HDF2,DV6S
Inlet/Outlet Size: 2"Manifold Connection: Single
Item: Double Diaphragm PumpMax. Temp.: 350 Degrees F
Max. Operating Pressure: 125 psiValve Type: Flap
Check Seat Material: Viton(R)Width: 21-3/4"
Diaphragm Material: Viton(R)Body Material: Stainless steel
Ball Material: Viton(R)Height: 20-5/16"
Max. Flow GPM: 140Air Inlet Size: 3/4" FNPT
Self-Priming Dry: 24 ft.Self-Priming Wet: 29 ft.
Length: 13-5/8"Manufacturers Warranty Length: 1 yr.
Operation Type: Air OperatedMax. Dia. Solids: 2"
Connection Style: NPTCountry of Origin (subject to change): United States

Product Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Flap, Body Material Stainless Steel, Inlet/Outlet Size 2 In., Connection Style NPT, Air Inlet Size 3/4 In. FNPT, Max. Flow GPM 140, Max. Operating Pressure 125 psi, Max. Temp. 350 Degrees F, Diaphragm Material Viton(R), Ball Material Viton(R), Check Seat Material Viton(R), Max. Dia. Solids 2 In., Manifold Connection Single, Length 13-5/8 In., Width 21-3/4 In., Height 20-5/16 In., Self-Priming Dry 24 ft., Self-Priming Wet 29 ft.

Product Reviews