3" Aluminum Air Double Diaphragm Pump 260 GPM 275F

SANDPIPER| Zoro #: G0506301| Mfr #: SA3 DS7

$5668.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 3"
Manifold Connection: Single
Item: Double Diaphragm Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0506301 Mfr #: SA3 DS7
Inlet/Outlet Size: 3"Manifold Connection: Single
Item: Double Diaphragm PumpMax. Temp.: 275 Degrees F
Max. Operating Pressure: 125 psiValve Type: Flap
Check Seat Material: Santoprene(R)Width: 36-9/16"
Diaphragm Material: Santoprene(R)Body Material: Aluminum
Ball Material: Santoprene(R)Height: 29-1/2"
Max. Flow GPM: 260Air Inlet Size: 3/4" FNPT
Self-Priming Dry: 24 ft.Self-Priming Wet: 29 ft.
Length: 16-1/4"Manufacturers Warranty Length: 1 yr.
Operation Type: Air OperatedMax. Dia. Solids: 3"
Connection Style: FlangeCountry of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Flap, Body Material Aluminum, Inlet/Outlet Size 3 In., Connection Style ANSI, Air Inlet Size 3/4 In. FNPT, Max. Flow GPM 260, Max. Operating Pressure 125 psi, Max. Temp. 275 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Santoprene(R), Max. Dia. Solids 3 In., Manifold Connection Single, Length 16-1/4 In., Width 36-9/16 In., Height 29-1/2 In., Self-Priming Dry 24 ft.

Reviews