3" Cast Iron Air Double Diaphragm Pump 260 GPM 275F

SANDPIPER| Zoro #: G2038215| Mfr #: SA3M DS2II

$6764.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Air Inlet Size: 3/4" FNPT
Connection Style: Flange
Max. Flow GPM: 260
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2038215 Mfr #: SA3M DS2II
Air Inlet Size: 3/4" FNPTConnection Style: Flange
Max. Flow GPM: 260Valve Type: Flap
Body Material: Cast-ironOperation Type: Air Operated
Height: 30-1/4"Self-Priming Dry: 24 ft.
Length: 16-3/16"Check Seat Material: Santoprene(R)
Diaphragm Material: Santoprene(R)Max. Dia. Solids: 3"
Manufacturers Warranty Length: 1 yr.Manifold Connection: Single
Max. Temp.: 275 Degrees FMax. Operating Pressure: 125 psi
Self-Priming Wet: 29 ft.Inlet/Outlet Size: 3"
Item: Double Diaphragm PumpWidth: 32-5/16"
Ball Material: Santoprene(R)Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Flap, Body Material Cast-Iron, Inlet/Outlet Size 3 In., Connection Style Flange, Air Inlet Size 3/4 In. FNPT, Max. Flow GPM 260, Max. Operating Pressure 125 psi, Max. Temp. 275 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Santoprene(R), Max. Dia. Solids 3 In., Manifold Connection Single, Length 16-3/16 In., Width 32-5/16 In., Height 30-1/4 In., Self-Priming Dry 24 ft.

Reviews