1-1/2" Aluminum Gas Double Diaphragm Pump 106 GPM 190F

SANDPIPER| Zoro #: G1724642| Mfr #: G15B1ABTXNSX00

$1445.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Self-Priming Dry: 20 ft.
Max. Temp.: 190 Degrees F
Connection Style: NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1724642 Mfr #: G15B1ABTXNSX00
Self-Priming Dry: 20 ft.Max. Temp.: 190 Degrees F
Connection Style: NPTAir Inlet Size: 3/4" FNPT
Max. Flow GPM: 106Check Seat Material: PTFE
Length: 12-23/64"Manifold Connection: Single
Manufacturers Warranty Length: 1 yr.Width: 16-21/32"
Ball Material: BunaInlet/Outlet Size: 1-1/2"
Item: Double Diaphragm PumpBody Material: Aluminum
Valve Type: BallHeight: 21-37/64"
Max. Operating Pressure: 100 psiSelf-Priming Wet: 25 ft.
Diaphragm Material: BunaMax. Dia. Solids: 1/4"
Operation Type: Natural Gas OperatedCountry of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Natural Gas Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet Size 1-1/2 In., Connection Style NPT, Air Inlet Size 3/4 In. FNPT, Max. Flow GPM 106, Max. Operating Pressure 100 psi, Max. Temp. 190 Degrees F, Diaphragm Material Buna, Ball Material Buna, Check Seat Material PTFE, Max. Dia. Solids 1/4 In., Manifold Connection Single, Length 12-23/64 In., Width 16-21/32 In., Height 21-37/64 In., Self-Priming Dry 20 ft., Self-Priming Wet 25 ft.

Reviews