Sandpiper
Double Diaphragm Pump, Polypropylene, Air Operated, Buna N, 53 GPM
- Zoro #: G7497262
- Mfr #: S1FB3PBPPNI000.
Tap to zoom
Hover or click to zoom
$2,364.35
- Housing Material - Pumps: Polypropylene
- Diaphragm Material - Pumps: Buna N
- Max. Flow: 53 gpm
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2,364.35
Sandpiper #S1FB3PBPPNI000. Specifications
- Zoro #: G7497262
- Mfr #: S1FB3PBPPNI000.
- Housing Material - Pumps: Polypropylene
- Diaphragm Material - Pumps: Buna N
- Max. Flow: 53 gpm
- Item - Air Operated Pumps: Double Diaphragm Pump
- Pump Operation Type: Air Operated
- Max. Temp - Pumps: 180 Degrees F
- Inlet/Outlet Size: 1 in
- Connection Style: NPT
- Air Inlet Size: 1/2 in FNPT
- Agency Compliance: ATEX, CE, EAC
- Manifold Connection: Multiport
- Ball Material: Buna
- Height: 21 in
- Diaphragm Material: Buna N
- Self-Priming Dry: 11 ft
- Length: 11 5/8 in
- Operation Type: Air Operated
- Check Seat Material: Polypropylene
- Item: Double Diaphragm Pump
- Self-Priming Wet: 15 ft
- Body Material: Polypropylene
- Max. Temp.: 180 Degrees F
- Max. Flow GPM: 53
- Max. Dia. Solids: 1/4 in
- Valve Type: 15 ft
- Manufacturers Warranty Length: 1 yr
- Max. Operating Pressure: 100 psi
- Width: 17 in
- Length (Straight Wireway): 11 5/8 in
- Country of Origin (subject to change): United States
Description
Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 53 gpm, Max. Temp - Pumps 180 Degrees F, Housing Material - Pumps Polypropylene, Inlet/Outlet Size 1 in, Connection Style NPT, Air Inlet Size 1/2 in FNPT, Diaphragm Material - Pumps Buna N, Agency Compliance ATEX, CE, EAC, Valve Type 15 ft, Max. Flow GPM 53, Max. Operating Pressure 100 psi, Ball Material Buna, Check Seat Material Polypropylene, Max. Dia. Solids 1/4 in, Manifold Connection Multiport, Length 11 5/8 in, Width 17 in