Sandpiper
Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 53 GPM
- Zoro #: G4964617
- Mfr #: S1FB3P1PPNI000.
Hover or click to zoom Tap to zoom
Key Features
- Housing Material - Pumps: Polypropylene
- Diaphragm Material - Pumps: Santoprene(R)
- Max. Flow: 53 gpm
- Item - Air Operated Pumps: Double Diaphragm Pump
- Pump Operation Type: Air Operated
- Max. Temp - Pumps: 180 Degrees F
- Inlet/Outlet Size: 1 in
- Connection Style: NPT
$2,663.63
Subtotal: $2,663.63
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Sandpiper
- MFR #S1FB3P1PPNI000.
- Zoro #G4964617
- Country of OriginUnited States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 in |
Air Inlet Size | 1/2 in FNPT |
Width | 17 in |
Manufacturers Warranty Length | 1 yr |
Height | 21 in |
Length | 11 5/8 in |
Length (Straight Wireway) | 11 5/8 in |
Details
Housing Material - Pumps | Polypropylene |
Diaphragm Material - Pumps | Santoprene(R) |
Max. Flow | 53 gpm |
Item - Air Operated Pumps | Double Diaphragm Pump |
Pump Operation Type | Air Operated |
Max. Temp - Pumps | 180 Degrees F |
Connection Style | NPT |
Agency Compliance | ATEX, CE, EAC |
Valve Type | 15 ft |
Diaphragm Material | Santoprene |
Manifold Connection | Multiport |
Self-Priming Dry | 19 ft |
Max. Flow GPM | 53 |
Body Material | Polypropylene |
Ball Material | Santoprene(R) |
Max. Dia. Solids | 1/4 in |
Item | Double Diaphragm Pump |
Description
Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 53 gpm, Max. Temp - Pumps 180 Degrees F, Housing Material - Pumps Polypropylene, Inlet/Outlet Size 1 in, Connection Style NPT, Air Inlet Size 1/2 in FNPT, Diaphragm Material - Pumps Santoprene(R), Agency Compliance ATEX, CE, EAC, Valve Type 15 ft, Max. Flow GPM 53 gpm, Max. Operating Pressure 100 psi, Ball Material Santoprene(R), Check Seat Material Polypropylene, Max. Dia. Solids 1/4 in, Manifold Connection Multiport
Reviews of Sandpiper #S1FB3P1PPNI000.
Explore more
- SANDPIPER Diaphragm Bumper, Fits Brand Sandpiper 132.029.552
- SANDPIPER Double Diaphragm Pump, Conductive Acetal, Air Operated, 14 GPM S05B2G2TXNS000.
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, PTFE - Neoprene Backup HDB1 1/2,SGN8A.
- SANDPIPER Double Diaphragm Pump, Stainless steel, Natural Gas Operated, 15 GPM G05B1STTXNSX00.
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, 15 GPM 220 Degrees F S05B1A2TANS000.
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, 45 GPM 220 Degrees F S1FB1I2TANS000.
- SANDPIPER Air Operated Double Diaphragm Pump SPB20FAAB0SS006NR1
- SANDPIPER Air Operated Double Diaphragm Pump T20B1SASWTS600.
- SANDPIPER Air Operated Double Diaphragm Pump SPB20FIAB0SS006NR1
- ARO Bsp, Diaphragm Pump, 3", 666320-G22-C 666320-G22-C
- ARO Diaphragm Pump, 90Gpm, Poly/Santoprene/San 666151-3EB-C
- Sandpiper Diaphragm Pumps