Sandpiper
Double Diaphragm Pump, PVDF, Air Operated, PTFE - Santoprene Backup
Mfr # S05B2K2TPNS000.
Zoro # G5373033
$2,662.51
8% off
Free Shipping & Returns
$2,443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps PVDF
- Diaphragm Material - Pumps PTFE - Santoprene(R) Backup
- Max. Flow 14 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 220 Degrees F
Replacement Parts
Explore More Products
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 15 GPM S05B1ABWANS000.
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene S1FB1S1WANS000.
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene S20B3P1PPUS000.
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, 100 GPM S15B3P2PPUS000.
- SANDPIPER Double Diaphragm Pump, Aluminum, Natural Gas Operated, Buna N, 45 GPM G1FB1ABTXNSX00.
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, PTFE - Neoprene Backup SB1,SGN5A.
- SANDPIPER Air Operated Diaphragm Pump, 50 scfm T15B1SDSWTS600.
- SANDPIPER Double Diaphragm Pump, Aluminum, Natural Gas Operated, Buna N, 106 GPM G15B1ABTXNSX00.
- SANDPIPER Air Operated Diaphragm Pump, 120 scfm T20B1SDSWTS600.
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 140 GPM HDF2,DP6A.
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 15 GPM 6PY39
- Sandpiper Diaphragm Pumps