Pump, Submersible, 12VDC

SANDPIPER| Zoro #: G1400402| Mfr #: SPA1 1/2E3

$1155.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter: 10"
Impeller Material: Cast Iron
Height: 19-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1400402 Mfr #: SPA1 1/2E3
Diameter: 10"Impeller Material: Cast Iron
Height: 19-1/4"Agency Compliance: CE
Max. Head: 25 ft.Housing Material: Aluminum
GPM of Water @ 25 Ft. of Head: 0Cord Size: 8/2
Max. Liquid Temp.: 150 Degrees FAmps: 30 AC
Voltage: 12VDCHP: 1/3
GPM of Water @ 5 Ft. of Head: 43Max. Dia. Solids: 3/8"
Base Material: AluminumGPM of Water @ 10 Ft. of Head: 34
Motor RPM: 1750GPM of Water @ 20 Ft. of Head: 21
Motor Type: EnclosedGPM of Water @ 15 Ft. of Head: 25
Cord Length: 30 ft.Switch Type: No Switch Included
Discharge NPT: 1-1/2"Thermal Protection: Automatic
Manufacturers Warranty Length: 1 yr.Shaft Seal: Buna N
Country of Origin (subject to change): United States

Description

Residential Dewatering Pump, 1/3 HP, Voltage 12VDC, Amps 30 AC, Cord Length 30 ft., Cord Size 8/2, Discharge NPT 1-1/2 In., GPM of Water @ 5 Ft. of Head 41, GPM of Water @ 10 Ft. of Head 34, GPM of Water @ 15 Ft. of Head 25, GPM of Water @ 20 Ft. of Head 21, GPM of Water @ 25 Ft. of Head 0, Height 19-1/4 In., Diameter 10 In., Base Material Aluminum, Impeller Material Cast Iron, Max. Dia. Solids 3/8 In., Max. Liquid Temp. 150 Degrees F

Reviews