Skip to Main Content
customer-service Help
Sandtastik

Rappit Plaster Cloth, 8in x 15ft Roll, PK2

Sandtastik Rappit Plaster Cloth,  8in x 15ft Roll,  PK2 RAP0815
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$43.92 ($21.96/unit)
  • Recommended Grade: Grade 3+
  • Color: White
  • Recommended Age: 8+ Years
See full product details
Orders over $75 ship free.
Total: $43.92

Sandtastik #RAP0815 Specifications

  • Recommended Grade: Grade 3+
  • Color: White
  • Recommended Age: 8+ Years
  • Includes: 2 rolls
  • Material: Plaster of Paris, Cotton
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Just cut, dip in water, squeeze out excess, and begin to model. Create 3D sculptures, dioramas, masks, body & face castings and more. Rapid dry. Smooth durable finish. Ready to decorate in minutes! Microwavable for even quicker hardening. Medical grade for all your sculpting, casting design projects. Each roll measures 8 in X 15 ft. Sold as a pack of 2 rolls.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Sandtastik #RAP0815