This item is Discontinued.

Sandusky Lee 22/24 ga Steel Storage Cabinet, 36 in W, 78 in H, Stationary CAC1361878-09

22/24 ga Steel Storage Cabinet, 36 in W, 78 in H, Stationary (Discontinued)

  • Mfr # CAC1361878-09
  • Zoro # G2133498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAC1361878-09
Zoro #
G2133498
UPC #
017567009636
Country of Origin
Unknown

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Cabinet Height Range
Full Height (59" and Taller)
Panel Material Thickness
24 ga
Overall WxDxH
36 in x 18 in x 78 in
Height of Cabinet
78 in
Width of Cabinet
36 in
Depth of Cabinet
18 in
Overall WxD
36 in x 18 in

Details

Cabinet Style
Combination Wardrobe
Duty Rating
Light Duty
Load Capacity per Shelf
180 lb
Assembled/Unassembled
Assembled
Lock Type
Keyed
Door Type
Solid
Door Locking Points
3
Number of Drawers
0
Number of Shelves
4
Item
Storage Cabinet
Method of Construction
Welded
Includes
(1) Hanging Rod, (2) keys
Gauge
22/24 ga
Material
Steel
Standards
ANSI/BIFMA
Mobile/Stationary
Stationary
Green Certification or Other Recognition
GREENGUARD Certified
Number of Doors
2
Locking Points
3 Points
Shelf Capacity
180 lb
Finish
Powder Coated
Series
Classic
Cabinet Storage Components
Hanging Rods, Shelves
Body Panel Type
Solid
Base Type
Frame
Locking Cabinet
Yes
Cabinet Door Type
Standard
Includes Hanging Rod
Yes
Number of Keys
2
Includes Keys
Yes
Cabinet Locking Mechanism
Keyed
Casters Included
No
Shelf Adjustability
Adjustable
Frame Assembled
Assembled
Item - Storage Cabinets
Storage Cabinet
Door Handle Type
Swing
Cabinet Handle Style
Swing
Material - Cabinets
Steel
No. of Drawers
0
Audit Trail Storage
None
Mobility
Stationary
Finish - Cabinets
Powder Coated
Cabinet Finish
Powder Coated
Number of Cabinet Shelves
4
Color Family
Black
ShelvesAdj
4 Adjustable
Handle/Lock Type
Swing Handle & Keyed
Number of Shelves and Adjustability
4 Adjustable Shelves
Cabinet Finish/Material
Powder Coated Steel

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 180 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.