Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

36" W 2 Drawer File Cabinet, Forest Green, Letter/Legal

  • Zoro #: G6640925
  • Mfr #: LF6A362-08
$354.99
  • Green Environmental Attribute: Minimum 50% Post-Consumer Recycled Content
  • Material: Steel
  • Assembled/Unassembled: Assembled
See full product details
This item ships free.

Sandusky #LF6A362-08 Specifications

  • Zoro #: G6640925
  • Mfr #: LF6A362-08
Green Environmental Attribute: Minimum 50% Post-Consumer Recycled Content Material: Steel
Assembled/Unassembled: Assembled Finish: Powder Coated
Handle Type: Aluminum Green Certification or Other Recognition: GREENGUARD Certified
Includes: Center Lock Color: Forest Green
Overall Width: 36 in File Cabinet Type: Lateral
Series: 600 Item: File Cabinet
Overall Depth: 19 1/4 in Height: 28-3/8"
Number of Drawers: 2 Lock Included: Yes
File Size: Letter/Legal Width: 36"
Overall Height: 28 3/8 in Number of Doors: 0
Standards: ANSI/BIFMA Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

File Cabinet, File Cabinet Type Lateral, Series 600, File Size Legal/Letter, Number of Drawers 2, Number of Doors 0, Overall Width 36 In., Overall Height 28-3/8 In., Overall Depth 19-1/4 In., Finish Powder Coated, Color Forest Green, Material Steel, Handle Type Aluminum, Lock Included Yes, Assembled, Standards ANSI/BIFMA, Includes Center Lock

Reviews of Sandusky #LF6A362-08