Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boltless Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Steel

  • Zoro #: G1921580
  • Mfr #: UR184872-R

$103.45

  • Decking Material: Wire
  • Depth: 18"
  • Shelving Post Gauge: 16
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Sandusky #UR184872-R Specifications

  • Zoro #: G1921580
  • Mfr #: UR184872-R
Decking Material: Wire Depth: 18"
Shelving Post Gauge: 16 Width: 48"
Includes: (5) Wire Shelves, (8) Posts, (4) Post Joiner Brackets Overall Height: 72"
Shelving Style: Open Number of Shelves: 5
Standards: NSF Item: Boltless Shelving Unit
Item - Boltless Shelving: Boltless Shelving Material: Steel
Shelving Gauge: 7 Shelf Configuration: Single Straight
No. of Shelves: 5 Overall Width: 48"
Finish - Shelving and Racks: Powder Coated Shelf Adjustments: 1-1/2"
Finish: Powder Coated Shelving Frame Material: Steel
Shelf Capacity: 800 lb. Gauge: 16
Color: Red Height: 72"
Shelving Type: Freestanding Overall Depth: 18"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shelving Type Freestanding, Boltless Shelving, Shelving Strength Rating Heavy Duty, Overall Width 48 In., Overall Depth 18 In., Overall Height 72 In., Decking Material Steel Wire, No. of Shelves 5, Shelf Capacity 800 lb., Color Red, Shelf Configuration Single Straight, Shelving Post Gauge 16, Shelving Frame Material Steel, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1-1/2 In., Includes (5) Wire Shelves, (8) Posts, (4) Post Joiner Brackets, Shelving Gauge 7

Reviews of Sandusky #UR184872-R