Shop Alternate Products
This Product is Discontinued
Sandusky Lee
Bookcase, Vertical, Elite, 2, Black, Steel (Discontinued)
Mfr # BA20341242-09
Zoro # G5484138
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Assembled
- Series Elite
- Number of Shelves 2
- Color Black
- Depth 12 in