Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Bulk Storage Rack, 24"D x 77"W x 72"H, 4 Shelves

  • Zoro #: G6772647
  • Mfr #: TP722472W4

$383.54

  • Decking Material: Steel Wire
  • Finish: Powder Coated
  • Width: 77"
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Sandusky #TP722472W4 Specifications

  • Zoro #: G6772647
  • Mfr #: TP722472W4
Decking Material: Steel Wire Finish: Powder Coated
Width: 77" Shelving Post Gauge: 14
Number of Shelves: 4 Shelving Frame Material: Steel
Standards: NSF Capacity per Shelf: 2000 lb.
Load Capacity: 8000 lb. Color: Silver
Material: Steel Shelving Gauge: 7
Overall Height: 72" Overall Depth: 24"
No. of Shelves: 4 Overall Width: 77"
Item: Bulk Storage Rack Depth: 24"
Height: 72" Shelving Type: Freestanding
Includes: (2) End Frames, (4) Shelves, (4) Galvanized Wire Decks Adjustable Increments: 3"
Finish - Shelving and Racks: Powder Coated Item - Bulk Storage Racks: Bulk Storage Rack
Shelf Capacity: 2000 lb. Shelf Adjustments: 3"
Country of Origin (subject to change): China

Description

Get out from under the clutter with Zoro's elegant racks and shelving solutions. Take a look at the features for Sandusky Bulk Storage Rack. Width: 77", Material: Steel, Color: Silver.

Reviews of Sandusky #TP722472W4