Sandusky Lee
Freestanding Bulk Storage Rack, 18 in D, 36 in W, 4 Shelves
Mfr # UR361860PB4P-SV
Zoro # G6525132
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Depth 18 in
- Material Steel
- Number of Shelves 4
- Load Capacity 3,200 lb
Explore More Products
- SANDUSKY LEE Freestanding Bulk Storage Rack, 18 in D, 48 in W, 5 Shelves UR481872PB5P-SV
- SANDUSKY LEE Freestanding Bulk Storage Rack, 24 in D, 48 in W, 5 Shelves UR482472PB5P-SV
- SANDUSKY LEE Freestanding Bulk Storage Rack, 18 in D, 36 in W, 5 Shelves UR361872PB5P-SV
- SANDUSKY LEE Freestanding Bulk Storage Rack, 24 in D, 48 in W, 5 Shelves UR482472WD5-R
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves 6940
- TENNSCO Shelf, 36 in D, 48 in W 6940
- ZORO SELECT Starter Vertical Sheet Storage Rack, 36 in D, 48 in W, 4 Shelves VHSR-4
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves 6940
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves 6940
- TENNSCO Starter Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves 6940
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves 6940
- Sandusky Lee Bulk Storage Racks