Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

30" W 2 Drawer File Cabinet, Blue, Letter/Legal

  • Zoro #: G6642203
  • Mfr #: LF8F302-06
$317.99
  • Handle Type: Standard
  • Material: Steel
  • Green Certification or Other Recognition: GREENGUARD Certified
See full product details
This item ships free.

Sandusky #LF8F302-06 Specifications

  • Zoro #: G6642203
  • Mfr #: LF8F302-06
Handle Type: Standard Material: Steel
Green Certification or Other Recognition: GREENGUARD Certified Number of Doors: 0
Overall Depth: 19 1/4 in Number of Drawers: 2
Assembled/Unassembled: Assembled Finish: Powder Coated
File Cabinet Type: Lateral Overall Width: 30 in
Standards: ANSI/BIFMA Includes: Center Lock
Item: File Cabinet Green Environmental Attribute: Minimum 50% Post-Consumer Recycled Content
Height: 28-3/8" Series: 800
Overall Height: 28 3/8 in Width: 30"
Color: Blue Lock Included: Yes
File Size: Letter/Legal Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

File Cabinet, File Cabinet Type Lateral, Series 800, File Size Legal/Letter, Number of Drawers 2, Number of Doors 0, Overall Width 30 In., Overall Height 28-3/8 In., Overall Depth 19-1/4 In., Finish Powder Coated, Color Blue, Material Steel, Handle Type Standard, Lock Included Yes, Assembled, Standards ANSI/BIFMA, Includes Center Lock

Reviews of Sandusky #LF8F302-06