PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Janitorial Storage Cabinet, Welded, 24 ga.

SANDUSKY| Zoro #: G1077736| Mfr #: VFC1301566-07

$341.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cabinet Door Type: StandardMethod of Construction: WeldedIncludes: (2) keys
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1077736 Mfr #: VFC1301566-07
Cabinet Door Type: StandardMethod of Construction: Welded
Includes: (2) keysNumber of Drawers: 0
Cabinet Locking Mechanism: KeyedNumber of Shelves: 3
Shelf Capacity: 85 lb.Overall Cabinet Width: 30"
Assembled/Unassembled: AssembledCabinet Handle Style: Swing
Overall Cabinet Depth: 15"Cabinet Strength Rating: Commercial
Cabinet Height Range: Full HeightStandards: ANSI/BIFMA
Cabinet Color: PuttyCasters Included: No
Green Certification or Other Recognition: GREENGUARD CertifiedOverall Cabinet Height: 66"
Material: SteelGauge: 24
Item: Storage CabinetNumber of Doors: 2
Finish: Powder CoatedLocking Cabinet: Yes
Locking Points: 1 PointCountry of Origin (subject to change): United States

Description

Storage Cabinet, Janitorial, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 66 In., Width of Cabinet 30 In., Depth of Cabinet 15 In., Method of Construction Welded, Material - Cabinets Steel, Number of Cabinet Shelves 3, Shelf Capacity 85 lb., Number of Doors 2, Cabinet Color Putty, Mobile/Stationary Stationary, 24 Gauge, Locking Cabinet Yes, 1 Point Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing

Reviews