Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Janitorial Storage Cabinet, Welded, 24 ga.

  • Zoro #: G6331726
  • Mfr #: VFC1301566-09
$286.13
  • Locking Points: 1 Point
  • Cabinet Height Range: Full Height
  • Includes: (2) keys
See full product details
This item ships free.

Sandusky #VFC1301566-09 Specifications

  • Zoro #: G6331726
  • Mfr #: VFC1301566-09
Locking Points: 1 Point Cabinet Height Range: Full Height
Includes: (2) keys Finish - Cabinets: Powder Coated
Material: Steel Locking Cabinet: Yes
Gauge: 24 ga. Depth of Cabinet: 15 in
Number of Drawers: 0 Cabinet Locking Mechanism: Keyed
Overall Cabinet Height: 66" Cabinet Color: Black
Material - Cabinets: Steel Cabinet Handle Style: Swing
Height of Cabinet: 66 in No. of Drawers: 0
Method of Construction: Welded Assembled/Unassembled: Assembled
Item: Storage Cabinet Cabinet Door Type: Standard
Width of Cabinet: 30 in Number of Doors: 2
Number of Cabinet Shelves: 3 Overall Cabinet Width: 30"
Green Certification or Other Recognition: GREENGUARD Certified Number of Shelves: 3
Shelf Capacity: 85 lb Cabinet Style: Janitorial
Casters Included: No Overall Cabinet Depth: 15"
Cabinet Strength Rating: Commercial Finish: Powder Coated
Standards: ANSI/BIFMA Mobile/Stationary: Stationary
Item - Storage Cabinets: Storage Cabinet Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

When reviewing commercial and industrial cabinets, other factors to consider are options such as modular drawers for small parts storage, rust-resistant cabinets, vented cabinets for airflow, and mobile cabinets with casters for easy mobility, among others. Here are some important details for Sandusky Storage Cabinet. Material: Steel.

Reviews of Sandusky #VFC1301566-09