Sandusky Lee
22/24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary
- Zoro #: G6331683
- Mfr #: CA21362442-05
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Gauge: 22/24 ga.
- Number of Drawers: 0
$420.90
8% off
$384.27
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $384.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary CA21362442-02
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary CA21362442-09
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CAC1361872-09
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CA41361878-02
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CA41362472-09
- SANDUSKY LEE 20/22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary EA4R361872-02
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 78 in H, Stationary EA4R462478-09
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 78 in H, Stationary EA4R462478-05
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 42 in H, Stationary EA2R462442-02
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7218DLXLG
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary HDC-243678-4S95
- Sandusky Lee Industrial Storage Cabinets