Sandusky Lee

22/24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Cabinet Style: Shelving
  • Duty Rating: Light Duty
  • Overall Width: 36 in
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Standard
  • Color: Black
  • Gauge: 22/24 ga.
See all product information
This Product is Discontinued
Shop for all Industrial Storage Cabinets
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents