Sandusky Lee
22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary
Mfr # CA41362472-05
Zoro # G2147120
$674.10
22% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$519.99
Key Features
- Cabinet Style Shelving
- Duty Rating Light Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Replacement Parts
Explore More Products
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CA41362472-02
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CA41362472-07
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CA41362472-09
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CAW1362472-05
- SANDUSKY LEE Wall Cabinet, Charcoal, Cap. 200 lb, Keyed WA11301226-02
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 72 in H, Stationary VF31301872-02
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary EAWR462472-07
- SANDUSKY LEE Wall Cabinet, Gray, Cap. 200 lb, Keyed WA11301226-05
- SANDUSKY LEE Shelving Cabinet, Charcoal, Cap. 200 lb EA2R361836-02
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, BK 1712-BK
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 46-DS-248
- Sandusky Lee Industrial Storage Cabinets