Sandusky Lee
24 ga. ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary
- Zoro #: G6331701
- Mfr #: VFC1301566-02
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Janitorial
- Duty Rating: Light Duty
- Overall Width: 30 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Gauge: 24 ga.
- Number of Drawers: 0
$467.02
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Subtotal: $467.02
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary VFC1301566-07
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary VFC1301566-05
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary VFC1301566-09
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary EA4R462472-02
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary EA4R462472-09
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary EA4R362472-09
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 78 in H, Stationary EA4R462478-09
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 78 in H, Stationary EA4R462478-05
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 42 in H, Stationary EA2R462442-02
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H AAH-36RBMAG1-G
- ZORO SELECT 16/20/22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 1UEY4
- Sandusky Lee Industrial Storage Cabinets