This Product is Discontinued
Sandusky Lee
Steel Storage Cabinet, 36 in W, 72 in H (Discontinued)
- Zoro #: G1847268
- Mfr #: CA41362472-MG
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Color: Multi Granite
- Number of Shelves: (4) Fully Adjustable Shelves On 2 Centers, Plus Raised Bottom Shelf
- Overall Height: 72 in
- Item: Storage Cabinet
This Product is Discontinued
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary VFC1301566-05
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary EA2R362442-05
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary VFC1301566-02
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary EA4R462472-05
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CA41362478-09
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary VFC1301566-07
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 78 in H, Stationary EA4R462478-09
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 78 in H, Stationary EA4R462478-05
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 42 in H, Stationary EA2R462442-02
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD7818W SAND
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H AAH-36RB-B
- Sandusky Lee Industrial Storage Cabinets