Sandusky Lee
Wood Cubbie Cabinet, 18 in D x 52 in H x 46 in W, 4 Shelves, Gray
- Zoro #: G3455816
- Mfr #: IC00461852-05
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Overall Width: 46 in
- Overall Depth: 18 in
- Number of Shelves: 4
- Load Capacity: 75 lb.
- Material: Wood
- Item: Cubbie Cabinet
- Green Certification or Other Recognition: GREENGUARD Certified,
$476.30
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $476.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sandusky Lee #IC00461852-05 Specifications
- Zoro #: G3455816
- Mfr #: IC00461852-05
- UPC #: 017567090900
- Promotion Restriction: Not eligible for promotion
- Overall Width: 46 in
- Overall Depth: 18 in
- Overall Height: 52 in
- Color: Gray
- Number of Shelves: 4
- Load Capacity: 75 lb.
- Material: Wood
- Item: Cubbie Cabinet
- Green Certification or Other Recognition: GREENGUARD Certified,
- Finish: Powder Coated
- Depth: 18"
- Width: 46 in
- Bin Width: 14 1/2 in
- Bin Depth: 17 1/2 in
- Height: 46 in
- Overall WxDxH: 46 in x 18 in x 54 in
- Compartment WxDxH: 14 1/2 in x 17 1/2 in x 15 in
- Overall HxWxD: 54 in x 46 in x 18 in
- Compartment HxWxD: 15 in x 14 1/2 in x 17 1/2 in
- Country of Origin (subject to change): United States
Description
Cubbie Cabinet, Compartment Depth 17 1/2 in, Compartment Height 15 in, Compartment Width 14 1/2 in, Steel, Overall Depth 18 in, Overall Height 54 in, Overall Width 46 in, Number of Compartments 9, Dove Gray, Powder Coated
Reviews of Sandusky Lee #IC00461852-05
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SANDUSKY LEE Wood Cubbie Cabinet, 18 in D x 52 in H x 46 in W, 4 Shelves, Putty IC00461852-07
- SANDUSKY LEE Wood Cubbie Cabinet, 18 in D x 66 in H x 46 in W, 4 Shelves, Black IC00461866-09
- SANDUSKY LEE Wood Cubbie Cabinet, 18 in D x 66 in H x 46 in W, 4 Shelves, Putty IC00461866-07
- SANDUSKY LEE Wood Cubbie Cabinet, 18 in D x 66 in H x 46 in W, 4 Shelves, Gray IC00461866-05
- SANDUSKY LEE Wood Cubbie Cabinet, 18 in D x 52 in H x 46 in W, 4 Shelves, Black IC00461852-09
- TRITON PRODUCTS 5-3/8 In. L x 4-1/8 In. W x 3 In. H Black Stacking, Hanging, Interlocking Polypropylene Bins, 6 CT 3-210BK-6
- TRITON PRODUCTS 7-3/8 In. L x 4-1/8 In. W x 3 In. H Black Stacking, Hanging, Interlocking Polypropylene Bins, 24 CT 3-220BK
- GLOBAL EQUIPMENT Wall Bin Rack Panel 36 x19 - 18 Red 5-1/2x11x5 Stacking Bins 550201RD
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray A5525-12HG
- QUANTUM STORAGE SYSTEMS Steel Complete Package Unit and Storage Bin Combination, 8 in D x 19 in H x 36 in W, 4 Shelves QBR-3619-220-32BL
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 57 1/2 in H x 37 in W, 11 Shelves, Blue 3-250SSPB
- Sandusky Lee Bin Racks