customer-service Help
Sandusky

Machine/Refreshment Cabinet, 34 In H

Sandusky Machine/Refreshment Cabinet, 34 In H CFDP301833-05D
Tap to zoom
Hover or click to zoom
$529.99
  • Height: 33"
  • Width: 36"
  • Material: Steel
See full product details
This item ships free.

Total: $529.99

Sandusky #CFDP301833-05D Specifications

  • Height: 33"
  • Width: 36"
  • Material: Steel
  • Depth: 24"
  • Number of Shelves: 2
  • Color: Dove Gray
  • Includes: Fixed Shelf
  • Package Quantity: 1
  • Assembly: Not Required
  • Shelf Depth (In.): 16 1/2 in
  • Construction: Steel
  • Shelf Width (In.): 25 in
  • Standards: ANSI, BIFMA
  • Caster Type: (2) Locking, (2) Swivel
  • Number of Casters: 4
  • Load Capacity (Lb.): 300 lb
  • Caster Lock: Yes
  • Adjustable: No
  • Caster Size (In.): 2 in
  • Overall Depth (In.): 18 in
  • Overall Height (In.): 34 in
  • Overall Width (In.): 30 in
  • Finish: Powder Coated
  • Item: Refreshment Cabinet
  • Shelf Thickness (In.): 1 in
  • Type: All Purpose Mobile Cabinet
  • Product Type: Multi Kitchen Appliances Stand
  • Country of Origin (subject to change): China

Description

Refreshment Cabinet, Stationary, Material Welded Steel with Laminated Top, Number of Shelves 2, Color Dove Gray, Overall Height (In.) 34, Overall Width (In.) 30 in, Overall Depth (In.) 18 in, Shelf Depth (In.) 16 1/2 in, Construction Steel, Finish Powder Coated, Load Capacity (Lb.) 300, Adjustable No, Shelf Thickness (In.) 1 in, Shelf Width (In.) 25 in, Number of Casters 4, Caster Type Swivel, Caster Size (In.) 2 in, Caster Lock 2, Assembly Not Required, Standards ANSI/BIFMA

Reviews of Sandusky #CFDP301833-05D