Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Metal Shelving Unit, 12"D x 24"W x 28"H, 3 Shelves, Steel

  • Zoro #: G0153417
  • Mfr #: PWS241228-3W

$40.74

  • Assembled/Unassembled: Unassembled
  • Width: 24"
  • Item: Metal Shelving Unit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Sandusky #PWS241228-3W Specifications

  • Zoro #: G0153417
  • Mfr #: PWS241228-3W
Assembled/Unassembled: Unassembled Width: 24"
Item: Metal Shelving Unit Overall Depth: 12"
Item - Shelving: Metal Shelving Includes: (4) Posts; (3) Shelves
Shelving Post Gauge: 16 Shelving Frame Material: Steel
Shelving Gauge: 20 No. of Shelves: 3
Number of Shelves: 3 Shelving Material: Steel
Height: 28" Material: Steel
Overall Width: 24" Overall Height: 28"
Shelving Type: Freestanding Shelf Style: Ventilated
Finish - Shelving and Racks: Powder Coated Shelf Adjustments: 1" Increments
Color: White Finish: Powder Coated
Shelf Capacity: 110 lb. Standards: NSF
Shelving Style: Open Number of Drawers: 0
Depth: 12" Shelf Type: Ventilated
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Choosing the correct shelving is key to being properly organized, and options include wire, plastic, boltless, bin and wall shelving. Take a look at the features for Sandusky Metal Shelving. Width: 24", Material: Steel, Color: White.

Reviews of Sandusky #PWS241228-3W