Sandusky Lee
Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Black
Mfr # TA4R362472-09
Zoro # G0454478
$923.99
27% off
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$667.99
Key Features
- Width of Cabinet 36 in
- Depth of Cabinet 24 in
- Height of Cabinet 78 in
- Number of Shelves 4
- Color Black
Replacement Parts
Explore More Products
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Black TAWR362472-09
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Black TA4R462472-09
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Light Gray TA4R462472-05
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Dark Gray TA4R362472-02
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Light Gray TA4R362472-05
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 72 in H, 24 in D, Light Gray TAWR462472-05
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Putty TAWR362472-07
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 72 in H, 24 in D, Putty TAWR462472-07
- SAM PIEVAC 4 Shelf Rolling Mobile Rack 228267
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Dark Gray 425S24MA-HG
- LUXOR Cabinet Cart 400 lb. Capacity, 24"L x 18"W x 34"H LP34CLE-B
- Sandusky Lee Mobile Cabinets