Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plastic Shelving Unit, 18"D x 36"W x 56"H, 4 Shelves, Black

  • Zoro #: G0153365
  • Mfr #: PS361856-4B

$41.88

  • Overall Width: 36"
  • Shelving Material: Plastic
  • Shelving Style: Ventilated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Sandusky #PS361856-4B Specifications

  • Zoro #: G0153365
  • Mfr #: PS361856-4B
Overall Width: 36" Shelving Material: Plastic
Shelving Style: Ventilated Finish - Shelving and Racks: Unfinished
Item: Plastic Shelving Unit Shelf Capacity: 150 lb.
Shelving Type: Freestanding Depth: 18"
Assembled/Unassembled: Unassembled Number of Shelves: 4
Shelf Style: Ventilated Overall Height: 56"
Color: Black Number of Drawers: 0
Includes: (12) Posts; (4) Shelves Overall Depth: 18"
Width: 36" Finish: Unfinished
No. of Shelves: 4 Shelving Frame Material: Plastic
Height: 56" Item - Shelving: Plastic Shelving
Material: Plastic Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Also available are industrial, heavy-duty, and metal shelving for sturdy, dependable storage solutions in industrial settings. Sandusky Plastic Shelving include characteristics like: Width: 36", Material: Plastic, Color: Black.

Reviews of Sandusky #PS361856-4B