Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plastic Shelving Unit, 24"D x 36"W x 72"H, 5 Shelves, Black

  • Zoro #: G0153347
  • Mfr #: PS362472-5B

$63.49

  • Shelving Frame Material: Plastic
  • Shelf Capacity: 200 lb.
  • Shelf Style: Ventilated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Sandusky #PS362472-5B Specifications

  • Zoro #: G0153347
  • Mfr #: PS362472-5B
Shelving Frame Material: Plastic Shelf Capacity: 200 lb.
Shelf Style: Ventilated Finish - Shelving and Racks: Unfinished
Item - Shelving: Plastic Shelving Material: Plastic
Overall Height: 72" Includes: (4) Posts; (5) Shelves
No. of Shelves: 5 Shelving Type: Freestanding
Item: Plastic Shelving Unit Shelving Material: Plastic
Overall Depth: 24" Number of Shelves: 5
Assembled/Unassembled: Unassembled Color: Black
Width: 36" Overall Width: 36"
Height: 72" Finish: Unfinished
Shelving Style: Ventilated Depth: 24"
Number of Drawers: 0 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Choosing the correct shelving is key to being properly organized, and options include wire, plastic, boltless, bin and wall shelving. Here are some important details for Sandusky Plastic Shelving. Width: 36", Material: Plastic, Color: Black.

Reviews of Sandusky #PS362472-5B