Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Storage Cabinet, Standrd, Dove Gray, Welded

  • Zoro #: G2147157
  • Mfr #: CA41361872-05
$324.21
  • Assembled/Unassembled: Assembled
  • Number of Drawers: 0
  • Material - Cabinets: Steel
See full product details
This item ships free.

Sandusky #CA41361872-05 Specifications

  • Zoro #: G2147157
  • Mfr #: CA41361872-05
Assembled/Unassembled: Assembled Number of Drawers: 0
Material - Cabinets: Steel Casters Included: No
Number of Shelves: (4) Fully Adjustable Shelves On 2 Centers, Plus Raised Bottom Shelf Cabinet Height Range: Full Height
Cabinet Strength Rating: Commercial Finish - Cabinets: Powder Coated
Overall Cabinet Depth: 18" Gauge: 22/24 ga.
Shelf Capacity: 180 lb Cabinet Handle Style: Swing
Finish: Powder Coated Method of Construction: Welded
Includes: (2) keys Overall Cabinet Width: 36"
Number of Doors: 2 Cabinet Style: Shelving
Number of Cabinet Shelves: 4 Cabinet Door Type: Standard
Width of Cabinet: 36 in Locking Cabinet: Yes
No. of Drawers: 0 Material: Steel
Depth of Cabinet: 18 in Height of Cabinet: 72 in
Cabinet Color: Dove Gray Item: Storage Cabinet
Locking Points: 3 Points Item - Storage Cabinets: Storage Cabinet
Green Certification or Other Recognition: GREENGUARD Certified Cabinet Locking Mechanism: Keyed
Standards: ANSI/BIFMA Overall Cabinet Height: 72"
Mobile/Stationary: Stationary Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

When selecting commercial and industrial cabinets, the primary consideration is how durable or tough does it need to be for the application. Here are some important details for Sandusky Storage Cabinet. Material: Steel.

Reviews of Sandusky #CA41361872-05