Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Storage Cabinet, 16 in. W, Dove Gray

  • Zoro #: G0153566
  • Mfr #: WA1V161226-05
$205.95
  • Standards: ANSI/BIFMA
  • Cabinet Handle Style: Swing
  • Cabinet Strength Rating: Commercial
See full product details
This item ships free.

Sandusky #WA1V161226-05 Specifications

  • Zoro #: G0153566
  • Mfr #: WA1V161226-05
Standards: ANSI/BIFMA Cabinet Handle Style: Swing
Cabinet Strength Rating: Commercial Gauge: 20/24
Item: Wall Cabinet Includes: (2) Keys
Material - Cabinets: Steel Cabinet Locking Mechanism: Keyed
Net Weight: 25 lb Green Certification or Other Recognition: GREENGUARD(R) Certified
Finish: Powder Coated Cabinet Door Type: Clearview
Overall Cabinet Height: 26" Shelf Capacity: 180 lb
Mounting Hole Spacing: 4 in Number of Cabinet Shelves: 2
Width of Cabinet: 16 in Locking Cabinet: Yes
Includes Mounting Hardware: No Overall Cabinet Width: 16"
Cabinet Color: Dove Gray Number of Doors: 1
Finish - Cabinets: Powder Coated Material: Steel
Assembled/Unassembled: Assembled Depth of Cabinet: 12 in
Number of Shelves: 2 Height of Cabinet: 26 in
Load Capacity: 110 lb Item - Wall Cabinets: Wall Cabinet
Method of Construction: Welded Cabinet Shelf Style: Adjustable
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wall Cabinet, Height of Cabinet 26 In., Width of Cabinet 16 In., Depth of Cabinet 12 In., Cabinet Door Type Clearview, Cabinet Locking Mechanism Keyed, Cabinet Shelf Style Adjustable, Number of Cabinet Shelves 2, Load Capacity 110 lb., Method of Construction Welded, Includes Mounting Hardware No, Cabinet Color Dove Gray, Net Weight 25 lb., Assembled, 20/24 Gauge, Material - Cabinets Steel, Finish - Cabinets Powder Coated, Mounting Hole Spacing 4 In., 180 lb. Shelf Capacity

Reviews of Sandusky #WA1V161226-05