Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

StorageCabinet, 36 in. W, Charcoal

  • Zoro #: G0153505
  • Mfr #: WA2V361230-02
$308.87
  • Locking Points: 3 Points
  • Cabinet Door Type: Clearview
  • Load Capacity: 150 lb
See full product details
This item ships free.

Sandusky #WA2V361230-02 Specifications

  • Zoro #: G0153505
  • Mfr #: WA2V361230-02
Locking Points: 3 Points Cabinet Door Type: Clearview
Load Capacity: 150 lb Cabinet Strength Rating: Commercial
Assembled/Unassembled: Assembled Number of Doors: 2
Material - Cabinets: Steel Width of Cabinet: 36 in
Mounting Hole Spacing: 4 in Standards: ANSI/BIFMA
Number of Shelves: 2 Includes: (2) Keys
Overall Cabinet Width: 36" Item - Wall Cabinets: Wall Cabinet
Includes Mounting Hardware: No Finish: Powder Coated
Material: Steel Cabinet Color: Charcoal
Cabinet Handle Style: Swing Gauge: 20/24
Locking Cabinet: Yes Shelf Capacity: 180 lb
Cabinet Locking Mechanism: Keyed Number of Cabinet Shelves: 2
Height of Cabinet: 30 in Overall Cabinet Height: 30"
Method of Construction: Welded Green Certification or Other Recognition: GREENGUARD(R) Certified
Finish - Cabinets: Powder Coated Item: Wall Cabinet
Net Weight: 63 lb Depth of Cabinet: 12 in
Cabinet Shelf Style: Adjustable Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wall Cabinet, Height of Cabinet 30 In., Width of Cabinet 36 In., Depth of Cabinet 12 In., Cabinet Door Type Clearview, Cabinet Locking Mechanism Keyed, Cabinet Shelf Style Adjustable, Number of Cabinet Shelves 2, Load Capacity 150 lb., Method of Construction Welded, Includes Mounting Hardware No, Cabinet Color Charcoal, Net Weight 63 lb., Assembled, 20/24 Gauge, Material - Cabinets Steel, Finish - Cabinets Powder Coated, Mounting Hole Spacing 4 In., 180 lb. Shelf Capacity

Reviews of Sandusky #WA2V361230-02