Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wall Mount Cabinet, Assembled, Beige

  • Zoro #: G0105010
  • Mfr #: WA1V301226-07

$264.95

  • Cabinet Shelf Style: Adjustable
  • Locking Points: 3 Points
  • Width of Cabinet: 30"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Sandusky #WA1V301226-07 Specifications

  • Zoro #: G0105010
  • Mfr #: WA1V301226-07
Cabinet Shelf Style: Adjustable Locking Points: 3 Points
Width of Cabinet: 30" Number of Cabinet Shelves: 1
Cabinet Color: Putty Material - Cabinets: Steel
Locking Cabinet: Yes Standards: ANSI/BIFMA
Cabinet Door Type: Clearview Cabinet Strength Rating: Commercial
Mounting Hole Spacing: 4" Item: Wall Cabinet
Cabinet Locking Mechanism: Keyed Assembled/Unassembled: Assembled
Cabinet Handle Style: Swing Number of Doors: 2
Includes: (2) Keys Gauge: 22
Finish: Powder Coated Material: Steel
Depth of Cabinet: 12" Load Capacity: 150 lb.
Overall Cabinet Height: 36" Shelf Capacity: 150 lb.
Overall Cabinet Width: 30" Includes Mounting Hardware: No
Item - Wall Cabinets: Wall Cabinet Method of Construction: Welded
Net Weight: 49 lb. Height of Cabinet: 26"
Number of Shelves: 1 Finish - Cabinets: Powder Coated
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wall Cabinet, Height of Cabinet 36 In., Width of Cabinet 30 In., Depth of Cabinet 12 In., Cabinet Door Type Clearview, Cabinet Locking Mechanism Keyed, Cabinet Shelf Style Adjustable, Number of Cabinet Shelves 1, Load Capacity 150 lb., Method of Construction Welded, Includes Mounting Hardware No, Cabinet Color Putty, Net Weight 49 lb., Assembled, 22 Gauge, Material - Cabinets Steel, Finish - Cabinets Powder Coated, Mounting Hole Spacing 4 In., 150 lb. Shelf Capacity, Swing Cabinet Handle Style

Reviews of Sandusky #WA1V301226-07